pipe dies
- Mfr # 60257
- Zoro # G524968937
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Compatible Die Head Manufacturer Part Number
60131
Thread Type
NPSM
Compatible Threader Type
Threading Machine
Application
Pipe
Compatible Threader Series
Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60257
- Zoro #
- G524968937
- UPC #
- 662933218459
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 1 in
Details
- Item
- pipe dies
- Compatible Die Head Manufacturer Part Number
- 60131
- Thread Type
- NPSM
- Compatible Threader Type
- Threading Machine
- Application
- Pipe
- Compatible Threader Series
- Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991
- Die Material
- Alloy Steel
- Number of Dies
- 4
- Die Head Compatibility
- Wheeler Rex 60131/70131 Die Heads
- For Workpiece Material
- Galvanized Steel, Iron, Steel
- Compatible Thread Direction
- Right Hand
Description
pipe dies, Thread Type NPSM, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Wheeler Rex 60131/70131 Die Heads, Compatible Threader Series Wheeler Rex 6991, Wheeler Rex 7991, Wheeler Rex 8991, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60131
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.