Zoro Homepage

Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc

  • Mfr # 1755

  • Zoro # G4820374


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Capacity
3/8 to 2-3/8 in
Application
Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Refrigerant Type
Tetrafloraethane
Includes
(2) Jackets Each 17550 for 3/8 to 1/2 in, 17551 for 5/8 to 7/8 in, 17552 for 1 to 1 3/8 in, 17553 for 1 5/8 in, 17554 for 2 to 2 3/8 in, Scale, T-Fitting and 5 ft Tubing, Valve
Features
Ice Plugs Last 15 to 20 min, Non-Flammable, Non-Toxic, Ozone Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755
Zoro #
G4820374
UPC #
662933129557
Country of Origin
United Kingdom

Dimensions

Minimum Copper Tube Size
3/8 in
Maximum Steel Pipe Size
2 3/8 in
Maximum Copper Tube Size
2 3/8 in
Minimum Steel Pipe Size
3/8 in

Details

Item
Pipe Freeze Kit
Capacity
3/8 to 2-3/8 in
Application
Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Refrigerant Type
Tetrafloraethane
Includes
(2) Jackets Each 17550 for 3/8 to 1/2 in, 17551 for 5/8 to 7/8 in, 17552 for 1 to 1 3/8 in, 17553 for 1 5/8 in, 17554 for 2 to 2 3/8 in, Scale, T-Fitting and 5 ft Tubing, Valve
Features
Ice Plugs Last 15 to 20 min, Non-Flammable, Non-Toxic, Ozone Friendly
Includes Storage Container
Yes
Freezing Method
Freezing Spray
Maximum Freeze Duration
15 to 20 min
Container Type
Case
Material Application
Copper
Time to Freeze
As Little as 2 min

Description

Pipe Freeze Kit, Material Application Copper, Freezing Method Freezing Spray, Minimum Copper Tube Size 3/8 in, Maximum Copper Tube Size 2 3/8 in, Minimum Steel Pipe Size 3/8 in, Maximum Steel Pipe Size 2 3/8 in, Maximum Freeze Duration 15 to 20 min, Time to Freeze As Little as 2 min, Container Type Case, Features Ice Plugs Last 15 to 20 min, Non-Flammable, Non-Toxic, Ozone Friendly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.