Zoro Homepage

Pipe Puller, 4"-14"

  • Mfr # 4012

  • Zoro # G7167216


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
4" to 14"
Material Application
Plastic, Cast Iron, Clay, Concrete
Features
Lightweight; Rugged; Basic Lever Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G7167216
UPC #
-
Country of Origin
United States

Details

Cutting Capacity
4" to 14"
Material Application
Plastic, Cast Iron, Clay, Concrete
Item
Pipe Puller,4"-14"
Features
Lightweight; Rugged; Basic Lever Action

Description

Pipe Puller,4"-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.