Zoro Homepage

Pipe Scraper, 12 to 36 in Cap

  • Mfr # 1350

  • Zoro # G4819342


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Function
For Removing Mud And Scale From Pipe Surfaces
Capacity (In.)
12 to 36 in
Features
Angled Blades Promote Self-Cleaning, Replaceable Belt
Overall Length (In.)
72
Tool Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G4819342
UPC #
662933125252
Country of Origin
United States

Dimensions

Overall Length (In.)
72
Tool Length
72 in
Maximum Pipe Size
36 in
Minimum Pipe Size
12 in

Details

Item
Pipe Scraper
Function
For Removing Mud And Scale From Pipe Surfaces
Capacity (In.)
12 to 36 in
Features
Angled Blades Promote Self-Cleaning, Replaceable Belt

Description

Pipe Scraper, Maximum Pipe Size 36 in, Minimum Pipe Size 12 in, Tool Length 72 in, Features Angled Blades Promote Self-Cleaning, Replaceable Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.