Shop WHEELER-REX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
pipe threading machine
- Mfr # 6590
- Zoro # G724968935
product price:Â
$
27,034.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Standard of Included Dies
NPT
Phase
Single-Phase
Horsepower
1 hp
For Pipe Size - Maximum
6 in
For Pipe Size - Minimum
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6590
- Zoro #
- G724968935
- UPC #
- 662933166057
- Country of Origin
- Japan
Dimensions
- For Pipe Size - Maximum
- 6 in
- For Pipe Size - Minimum
- 2 1/2 in
- Die Head Sizes
- 2 1/2 in, 4 in, 5 in, 6 in
- Fits Chest Size
- Completely Equipped to Cut, Thread and Ream, Foot Switch, Quiet Operation
Details
- Item
- pipe threading machine
- Thread Standard of Included Dies
- NPT
- Phase
- Single-Phase
- Horsepower
- 1 hp
- Switch Type
- Foot
- Current
- 14.5 A
- Features
- Completely Equipped to Cut, Thread and Ream, Foot Switch, Quiet Operation
- Number of Die Heads
- 2
- Pump Type
- Gear
- Threading Equipment Included
- (2) Die Heads, (2) Die Sets
- Power Output
- 75 kW
- Through-the-Head Oiling
- Yes
- Tool Weight
- 451 lb
- Includes
- 2 1/2 to 4 in NPT Notch Style Tapered or Straight Automatic Opening, 5 to 6 in NPT Notch Style Tapered or Straight Automatic Opening, 60127 2 1/2 to 4 in Tapered or Straight Die Head, 60128 5 to 6 in Tapered or Straight Die Head, Cut-Off Blade
- Die Head Opening Mechanism
- Quick Opening
- Frequency
- 0.833333333 Hz
- Compatible Die Head Manufacturer Part Number
- 60127, 60128
Description
pipe threading machine, Horsepower 1 hp, Includes 2 1/2 to 4 in NPT Notch Style Tapered or Straight Automatic Opening, 5 to 6 in NPT Notch Style Tapered or Straight Automatic Opening, 60127 2 1/2 to 4 in Tapered or Straight Die Head, 60128 5 to 6 in Tapered or Straight Die Head, Cut-Off Blade, Phase Single-Phase, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Die Head Sizes 2 1/2 in, 4 in, 5 in, 6 in, Compatible Die Head Manufacturer Part Number 60127, 60128, Current 14.5 A
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.