Shop WHEELER-REX

pipe threading machine

  • Mfr # 8991
  • Zoro # G724968928

product price: 
$
4,749.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1/2 hp
Switch Type
Foot
Motor Type
Brushed
Includes
1 in NPT Dies (60131 and 70131 Die Heads), 1/2 to 1 in NPT/Quick Opening Die Head, 1/2 to 3/4 in NPT Dies (60130, 60131 and 70131 Die Heads), Cutter Wheel
Overall Length
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8991
Zoro #
G724968928
UPC #
662933619102
Country of Origin
Japan

Dimensions

Overall Length
15 in
Overall Height
11 in
For Pipe Size - Maximum
1 in
Overall Width
12 in
Die Head Sizes
1/2 in to 1 in
For Pipe Size - Minimum
1/2 in
Fits Chest Size
Auto Open Notch Die Head, Auto-Oiling Die Head, Built-In Carrying Handle, Foot Switch, Front and Rear Chucks, Large Scrap Tray, One Blade Reamer, Safety Auto Shut-Off
Length
15 in

Details

Item
pipe threading machine
Horsepower
1/2 hp
Switch Type
Foot
Motor Type
Brushed
Includes
1 in NPT Dies (60131 and 70131 Die Heads), 1/2 to 1 in NPT/Quick Opening Die Head, 1/2 to 3/4 in NPT Dies (60130, 60131 and 70131 Die Heads), Cutter Wheel
Chuck Type
Hammer
Number of Die Heads
3
Number of Speeds
1
Threading Equipment Included
(2) Die Sets, Die Head
Compatible Die Head Manufacturer Part Number
60130, 60131, 70131
Power Source
Corded
Through-the-Head Oiling
Yes
Voltage
115 V
Tool Weight
58 lb
Spindle Speed RPM
55 RPM
Power Output
400 W
Phase
Single-Phase
Thread Standard of Included Dies
NPT
Die Head Opening Mechanism
Self Opening
Features
Auto Open Notch Die Head, Auto-Oiling Die Head, Built-In Carrying Handle, Foot Switch, Front and Rear Chucks, Large Scrap Tray, One Blade Reamer, Safety Auto Shut-Off
Frequency
0.833333333 Hz

Description

pipe threading machine, Motor Type Brushed, Horsepower 1/2 hp, Number of Speeds 1, Includes 1 in NPT Dies (60131 and 70131 Die Heads), 1/2 to 1 in NPT/Quick Opening Die Head, 1/2 to 3/4 in NPT Dies (60130, 60131 and 70131 Die Heads), Cutter Wheel, Voltage 115 V, Phase Single-Phase, Chuck Type Hammer, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size Not Applicable, Minimum Bolt Size Not Applicable, Die Head Sizes 1/2 in to 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.