Shop WHEELER-REX
See all product information
Create Account
plastic pipe cutter
- Mfr # 4490
- Zoro # G824968910
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
4293, 700778
Tooth Material
Carbide
Blade Diameter
3.77 in
Compatible Product Type
Power Drills
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4490
- Zoro #
- G824968910
- UPC #
- 662933150902
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Compatible Manufacturer Model Number
- 4293, 700778
- Tooth Material
- Carbide
- Compatible Product Type
- Power Drills
- Shank Shape
- Hex
- Number of Teeth
- 1
- Product Type
- Internal Pipe Cutter
- Blade Type
- Saw Tooth
- For Workpiece Material
- ABS, PVC
Dimensions
- Blade Diameter
- 3.77 in
- Overall Diameter
- 4 7/8 in
- Cutting Depth - Maximum
- 11 5/8 in
- Shank Size
- 1/2 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.