plastic pipe cutter
- Mfr # 6000
- Zoro # G824969016
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Power Drills
Blade Type
Saw Tooth
Shank Size
1/2 in
Compatible Manufacturer Model Number
4293, 700778
Number of Teeth
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000
- Zoro #
- G824969016
- UPC #
- 662933161205
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Compatible Product Type
- Power Drills
- Blade Type
- Saw Tooth
- Compatible Manufacturer Model Number
- 4293, 700778
- Number of Teeth
- 1
- Product Type
- Internal Pipe Cutter
- Shank Shape
- Hex
- Tooth Material
- Carbide
- For Workpiece Material
- ABS, PVC
Dimensions
- Shank Size
- 1/2 in
- Blade Diameter
- 6 in
- Cutting Depth - Maximum
- 12 3/4 in
- Overall Diameter
- 6 15/16 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.