Shop WHEELER-REX
See all product information
Create Account
plastic pipe cutter
- Mfr # 6156
- Zoro # G024968994
product price:Â
$
803.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Power Drills
Blade Type
Saw Tooth
Compatible Manufacturer Model Number
1293, 1590, 2290, 3290, 3293, 4290, 4293, 6000, 700777, 700778
Shank Shape
Hex
Overall Diameter
2 3/16 in, 2 5/8 in, 3 7/8 in, 4 7/8 in, 6 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6156
- Zoro #
- G024968994
- UPC #
- 662933628258
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Compatible Product Type
- Power Drills
- Blade Type
- Saw Tooth
- Compatible Manufacturer Model Number
- 1293, 1590, 2290, 3290, 3293, 4290, 4293, 6000, 700777, 700778
- Shank Shape
- Hex
- Tooth Material
- Carbide
- For Workpiece Material
- ABS, PVC
- Product Type
- Internal Pipe Cutter Kit
- Number of Teeth
- 1
Dimensions
- Overall Diameter
- 2 3/16 in, 2 5/8 in, 3 7/8 in, 4 7/8 in, 6 15/16 in
- Shank Size
- 1/2 in
- Blade Diameter
- 1.57 in, 2.028 in, 2.986 in, 3.94 in, 6 in
- Cutting Depth - Maximum
- 8 1/4 in, 11 5/8 in, 12 3/4 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.