Ratchet Pipe Cutter, 2"-15"
Mfr # 49015
Zoro # G7091458
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1-1/2" to 15"
Material Application
Clay, No-Hub Soil Pipe
Features
Ratchet Cutting Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49015
Zoro #
G7091458
UPC #
662933210408
Country of Origin
United States
Details
Cutting Capacity
1-1/2" to 15"
Material Application
Clay, No-Hub Soil Pipe
Item
Ratchet Pipe Cutter,2"-15"
Features
Ratchet Cutting Action
Description
Ratchet Pipe Cutter,2 In.-15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.