Zoro Homepage

Ratchet Pipe Cutter, 2"-6"

  • Mfr # 4906

  • Zoro # G7135725


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2" to 6"
Material Application
Clay, No-Hub Soil Pipe
Features
Ratchet Cutting Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906
Zoro #
G7135725
UPC #
-
Country of Origin
United States

Details

Cutting Capacity
1-1/2" to 6"
Material Application
Clay, No-Hub Soil Pipe
Item
Ratchet Pipe Cutter,2"-6"
Features
Ratchet Cutting Action

Description

Ratchet Pipe Cutter,2"-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.