Zoro Homepage

Replacement Belt Assembly, For 1350

  • Mfr # 1351

  • Zoro # G4819053


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
72 in
For Use With
Pipe Descaler
For Use With Mfr. Model Number
1350
Compatible with Manufacturer Model Number
1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1351
Zoro #
G4819053
UPC #
662933125306
Country of Origin
United States

Dimensions

Overall Length
72 in
Tool Length
72 in

Details

Item
Replacement Belt Assembly
Impact Rated
No
For Use With
Pipe Descaler
For Use With Mfr. Model Number
1350
Compatible with Manufacturer Model Number
1350
Features
Angled Blades Promote Self-Cleaning, Belt is Replaceable, Belt Material is Light, Longer Length Reduces Back Strain, Strong and Non-Corroding
Accessory Type
Replacement Belt
Compatible with Brand
Wheeler-Rex
Weight
4 lb
Application
Multipurpose
Product Type
Replacement Belt
Compatible Product Type
Pipe Cleaner and Descaler
Compatible Grainger Part Number
38L087
Compatible Manufacturer Part Number
1350
Compatible Manufacturer Model Number
1350
Compatible with Manufacturer Model No.
1350
Compatible with Mfr. Model No.
1350
For Use with Mfr Model Number
1350
Compatible Pump Manufacturer Part Number
1350
Compatible Mfr. Model Number
1350

Description

Replacement Belt Assembly, Compatible with Manufacturer Model Number 1350, Tool Length 72 in, Compatible with Grainger Part Number 38L087, Compatible with Brand Wheeler-Rex, Compatible Product Type Pipe Cleaner and Descaler, Product Type Replacement Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.