rerounding tool
- Mfr # 49075
- Zoro # G424968990
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size - Minimum
3/4 in
Overall Diameter
2 in
Overall Length
9 in
Material
Steel
Product Type
Rerounding Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49075
- Zoro #
- G424968990
- UPC #
- 662933210606
- Country of Origin
- United States
- Item
- rerounding tool
- Material
- Steel
- Product Type
- Rerounding Tool
- Tool Weight
- 1 lb
- For Workpiece Material
- Copper
- Shell Material
- Steel
Dimensions
- For Pipe Size - Minimum
- 3/4 in
- Overall Diameter
- 2 in
- Overall Length
- 9 in
- For Pipe Size - Maximum
- 3/4 in
- Length
- 9 in
Description
rerounding tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.