rerounding tool
- Mfr # 49100
- Zoro # G224968893
product price:Â
$
58.59
/ea
Key Features
For Pipe Size - Maximum
1 in
Tool Weight
1.6 lb
For Workpiece Material
Copper
For Pipe Size - Minimum
1 in
Overall Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49100
- Zoro #
- G224968893
- UPC #
- 662933210651
- Country of Origin
- United States
- Item
- rerounding tool
- Tool Weight
- 1.6 lb
- For Workpiece Material
- Copper
- Product Type
- Rerounding Tool
- Material
- Steel
- Shell Material
- Steel
Dimensions
- For Pipe Size - Maximum
- 1 in
- For Pipe Size - Minimum
- 1 in
- Overall Diameter
- 1 1/2 in
- Overall Length
- 8 in
- Length
- 8 in
Description
rerounding tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.