Zoro Homepage

Steel Pipe Cutter, 2"-4"

  • Mfr # 4690

  • Zoro # G7161887


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
2" to 4"
Material Application
Steel
Features
Extra Long Shanks; Extra Large Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4690
Zoro #
G7161887
UPC #
-
Country of Origin
Spain

Details

Cutting Capacity
2" to 4"
Material Application
Steel
Item
Steel Pipe Cutter,2"-4"
Features
Extra Long Shanks; Extra Large Handle

Description

Steel Pipe Cutter,2"-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.