Zoro Homepage

T Torque Wrench, 3/8 in Cap, 80 in. -lb

  • Mfr # 1981

  • Zoro # G4818886


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Features
80 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to LeftSlips Internally When The Proper Torque Value Has Been Achieved
Function
For Tightening Coupling Nuts
Capacity (In.)
3/8 in
Construction
Contoured, Comfort Fit Red T-Handle
Overall Length (In.)
6-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981
Zoro #
G4818886
UPC #
662933132250
Country of Origin
United States

Dimensions

Overall Length (In.)
6-1/4
Drive Size
1/4 in
Overall Length
6 1/4 in
Overall Width
4 1/2 in

Details

Item
Soil Pipe Torque Wrench
Features
80 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to LeftSlips Internally When The Proper Torque Value Has Been Achieved
Function
For Tightening Coupling Nuts
Capacity (In.)
3/8 in
Construction
Contoured, Comfort Fit Red T-Handle
Type
T-Torque
Primary Scale Maximum Torque
80 in-lb
Finish
Chrome
Torque Range
Up to 80 in-lb
Extended Data Testing
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Insulated
No
Head Type
Standard
Calibration Certificate Included
No
Ratcheting
Yes
Handle Type
Contoured Comfort Fit
Weight
1 lb
Torque Adjustability
Factory Set
Rotation
Clockwise and Counterclockwise
Maximum Torque
80 in-lb
Torque Measurement Type
Inch-Pound
Color
Black, Red, Silver
Measurement Type
SAE
Nonsparking
No

Description

Soil Pipe Torque Wrench, SAE, Drive Size 1/4 in, 80 in-lb, Overall Length 6 1/4 in, Calibration Certificate Included No, Ratcheting Yes, Standard, Clockwise and Counterclockwise, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.