Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Torque Wrench, 5/16 in Cap, 80 in. -lb

  • Mfr # 1980

  • Zoro # G4820155


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Features
80 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to Left Slips Internally The Proper Torque Value Has Been Achieved
Overall Length (In.)
6-1/4
Function
For Tightening Coupling Nuts
Capacity (In.)
5/16 in
Construction
Contoured, Comfort Fit Red T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980
Zoro #
G4820155
UPC #
662933132205
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6-1/4
Drive Size
5/16 in
Overall Length
6 1/4 in
Overall Width
4 1/2 in

Details

Item
Soil Pipe Torque Wrench
Features
80 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to Left Slips Internally The Proper Torque Value Has Been Achieved
Function
For Tightening Coupling Nuts
Capacity (In.)
5/16 in
Construction
Contoured, Comfort Fit Red T-Handle
Type
T-Torque
Ratcheting
Yes
Calibration Certificate Included
No
Finish
Chrome
Tether Style
Not Tether Capable
Torque Range
Up to 80 in-lb
Head Type
Standard
Nonsparking
No
Torque Measurement Type
Inch-Pound
Weight
1 lb
Torque Adjustability
Factory Set
Insulated
No
Color
Black, Red, Silver
Rotation
Clockwise and Counterclockwise
Primary Scale Maximum Torque
80 in-lb
Measurement Type
SAE
Maximum Torque
80 in-lb
Corrosion Resistant
Yes
Extended Data Testing
No
Handle Type
Contoured Comfort Fit

Description

Soil Pipe Torque Wrench, SAE, Drive Size 5/16 in, 80 in-lb, Overall Length 6 1/4 in, Calibration Certificate Included No, Ratcheting Yes, Standard, Clockwise and Counterclockwise, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.