Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cutter, for SS, 1/8" - 1-3/4"

  • Mfr # 90730

  • Zoro # G7042421


product price: $91.64
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1/8" to 1-3/4"
Material Application
Stainless Steel
Features
Steel Feed Screw System; Specifically Designed Cutter Wheels With Needle Bearings; No Tool Required to Change Cutter Wheel and Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90730
Zoro #
G7042421
UPC #
662933596359
Country of Origin
Spain

Details

Cutting Capacity
1/8" to 1-3/4"
Material Application
Stainless Steel
Item
Tube Cutter,for SS,1/8" - 1-3/4"
Features
Steel Feed Screw System; Specifically Designed Cutter Wheels With Needle Bearings; No Tool Required to Change Cutter Wheel and Pin

Description

Tube Cutter,for SS,1/8" - 1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.