Zoro Homepage

Tubing Cutter, 1/4" to 3/4" Cut Cap.

  • Mfr # 69012

  • Zoro # G4818055


product price: $64.59
/ea

Key Features

Cutting Capacity
1/4 in to 3/4 in
Cutting Action
One Stroke Chain Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69012
Zoro #
G4818055
UPC #
662933223705
Country of Origin
United States

Dimensions

Tool Length
3 in

Details

Cutting Capacity
1/4 in to 3/4 in
Cutting Action
One Stroke Chain Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Glass
Item
Tubing Cutter
Replacement Chain
Mfg. No. 690012
Handle Material
Steel
Features
Designed to Cut Glass Tube and Brittle Tubular Materials, Replaceable Chain, Squeeze and Pop Principle
Minimum Cutting Capacity
1/4 in
Tool Weight
0.7 lb
Maximum Cutting Capacity
3/4 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Glass, Cutting Action One Stroke Chain Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 3/4 in, Tool Length 3 in, Body Material Steel, Blade Material Steel, Features Designed to Cut Glass Tube and Brittle Tubular Materials, Replaceable Chain, Squeeze and Pop Principle, Handle Material Steel, Replacement Chain Mfg. No. 690012, Tool Weight 0.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.