Valve Key, Telescope, 2 in Sq Fem, 96 in L

  • Mfr # 8808

  • Zoro # G4819157


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Includes
1 in Square Power Adapter, 24 in Carrying Case, Manual Handle, Pins
Type
Telescoping
Features
Quick Disconnect Pull Pins, 2 in Square Female Drive
Overall Length (In.)
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8808
Zoro #
G4819157
UPC #
662933177053
Country of Origin
United States

Dimensions

Overall Length (In.)
96
Size
2 in
Overall Length
8 ft
Handle Diameter
1 in
Handle Length
24 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Tip Size
2 in
Key Size
2 in

Details

Item
Valve Key
Material
Alloy Steel
Includes
1 in Square Power Adapter, 24 in Carrying Case, Manual Handle, Pins
Type
Telescoping
Features
Quick Disconnect Pull Pins, 2 in Square Female Drive
Handle Color
Black
Non-Sparking
No
Measurement Type
SAE
Handle Shape
T-Handle
Includes Bits
Bits Not Included
Non-Magnetic
Yes
Head Configuration
2 in Square Key Opening
For System Type
Water
Corrosion Resistant
No
Securing Chain
No
Insulated
No
Key Style
Water Meter Key
Finish
Black Oxide
Key Type
Water Meter Key
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Securing Chain
Securing Chain Not Included

Description

Valve Key, Size 2 in, Handle Shape T-Handle, Overall Length 8 ft, Alloy Steel, Tip Size 2 in, Water, SAE, Black Oxide, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.