Shop All Service & Pump Wrenches
Wheeler-Rex
Wheeler Rex 14 in. Aluminum Valve Wheel Wrench
Mfr # 8714
Zoro # G604040928
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wheeler-Rex
- MFR # 8714
- Zoro # G604040928
- UPC # 662933176759
- Country of Origin China
- Category Service & Pump Wrenches
Description
Wheeler-Rex was established to manufacture different types of revolutionary tools. We offer wide variety of tools such as Threading equipment, Pipe freeing and working tools for the piping professionals. Rex produces the highest quality and largest variety of tools in the world. We develop our tools with the help of advancement in the technology. Rex develops tools that build reputation.
Features- Aluminum Valve Wheel Wrench
- Size: 14"
- Dimension: 1.75" H x 3.5" W x 17.75" L
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- CLEVELAND Step Drill (C20300)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- WHEELER-REX Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red (8718)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- WESTWARD Meter Key, 60 in., Steel, Powder-Coated (31MJ73)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- Wheeler-Rex Service & Pump Wrenches