This item is Discontinued.

Wheeler-Rex Wheeler Rex 8 in. Aluminum Valve Wheel Wrench 8708

Wheeler Rex 8 in. Aluminum Valve Wheel Wrench (Discontinued)

  • Mfr # 8708
  • Zoro # G404040944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8708
Zoro #
G404040944
UPC #
662933176704
Country of Origin
China

Description

Wheeler-Rex was established to manufacture different types of revolutionary tools. We offer wide variety of tools such as Threading equipment, Pipe freeing and working tools for the piping professionals. Rex produces the highest quality and largest variety of tools in the world. We develop our tools with the help of advancement in the technology. Rex develops tools that build reputation.

Features
  • Aluminum Valve Wheel Wrench
Specifications
  • Size: 8"
  • Dimension: 3.5" H x 9.5" W x 12.5" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.