Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell, Bell, Continuous/Pulse, 24V AC, 85 dB, Metal, Red, Wall Mount

  • Mfr # CN121062

  • Zoro # G9750221


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Mounting
Wall
Amps
0.66
Color
Red
Audible Alarm Type
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN121062
Zoro #
G9750221
UPC #
786697210624
Country of Origin
China

Dimensions

Depth
2.75 in
Height
6 in
Width
6 in
Overall Length
6 in
Overall Depth
2 3/4 in
Overall Width
6 in

Details

Item
Bell
Housing Material
Metal
Mounting
Wall
Amps
0.66
Color
Red
Audible Alarm Type
Bell
Voltage
24V AC
Standards
BFP, CSFM Compliant, cUL Listed, FM, MEA Approved, UL Listed
Indoor/Outdoor
Indoor
Decibels
85 dB
Sound Pattern
Continuous/Pulse
Operating Temp.
32 Degrees to 120 Degrees F
Visual Indicator Type
No Visual Indicator
Vibrating
No
Features
All Models Provide High Sound Output with Low Power Consumption, These Bells Offer the Durable Operation and Dependable Performance Required by Life Safety Alarm Systems
Product Type
Bell
Material
Metal
Sound Style
Bell
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Vibration
No Vibration
Operating Current
0.660 A
For Location
Indoor
Operating Voltage
24V AC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 85 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6 in, Depth 2.75 in, Vibrating No, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Features All Models Provide High Sound Output with Low Power Consumption, These Bells Offer the Durable Operation and Dependable Performance Required by Life Safety Alarm Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.