Swivel Mount Bracket, 4 1/2 In

  • Mfr # IONK1B

  • Zoro # G3014666


product price:  $21.99
/ea

Key Features

Depth (In.)
1 1/2 in
Length (In.)
4 1/2 in
Provides
Swivel Mount Kit For Ion
Finish
Black
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IONK1B
Zoro #
G3014666
UPC #
-
Country of Origin
Unknown

Dimensions

Depth (In.)
1 1/2 in
Length (In.)
4 1/2 in
Width (In.)
1 1/2 in
Overall Width
1 1/2 in
Overall Length
4 1/2 in

Details

Item
Swivel Mount Bracket
Provides
Swivel Mount Kit For Ion
Finish
Black

Description

Swivel Mount Bracket, Overall Length 4 1/2 in, Overall Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.