Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V23BTPB
Zoro #
G2055106
UPC #
-
Country of Origin
Unknown
Details
Item
Warning Light
Power Source
12V DC
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Includes
Pigtail
Standards
SAE J595 Class I
Lens Color - Vehicle Lighting
Blue
Flashes per Minute
Variable
Base Material
Aluminum
Voltage - Vehicle Lighting
12V DC
Features
Black Mount, V-Shape Provides 180 Degrees of Warning Light
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Polycarbonate
Lens Design
Rectangular
Number of Flash Patterns - Vehicle Lighting
26
Shape
Rectangular
Lighting Technology
LED
Electrical Connection
Pigtail
Number of Flash Patterns
26
Lens Color
Blue
Description
Warning Light, Lens Color Blue, Shape Rectangular, Electrical Connection Pigtail, Lighting Technology LED, Operating Voltage 12V DC, Number of Flash Patterns 26, Standards SAE J595 Class I, Includes Pigtail, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.