This item is Discontinued.

Whip-It Whip-it Steel N2O Cream Chargers 0.28 oz 6866

Whip-it Steel N2O Cream Chargers 0.28 oz (Discontinued)

  • Mfr # 6866
  • Zoro # G112538634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6866
Zoro #
G112538634
UPC #
850011675120
Country of Origin
Unknown

Description

It’s no wonder the Whip-It! brand is synonymous with cream chargers. Our superior N2O cartridges are manufactured to meet the highest, most stringent international standards for consistent quality, safety, performance and environmentally responsible practice. Each one is meticulously cleaned, filled, electronically weighed, and tested for leaks before final inspection. Our uncompromising attention to detail means fast, reliable, money-saving, glorious fluffy mounds of additive-free whipped cream. Just a single charger provides enough nitrous oxide propellant to generate more than double the volume of cream whipped by hand or an electric mixer. It is equally useful for producing luscious foams and espuma for molecular gastronomy creations, as well as quick-infusing spirits for inventive cocktails. Whether you are a culinary professional, barista, bartender, or enthusiast home cook, the Whip-It! cream charger is the best choice for bringing your culinary imagination to life.


  • • Each charger is cleaned numerous times with a solvent
  • • Compatible with all standard whipped cream dispensers
  • • Filled with the purest-quality, food-grade nitrous oxide gas
  • • Made from the highest-grade, 100 Percentage recyclable steel
  • • Each non-refillable charger contains up to 8 grams of nitrous oxide, sufficient to whip 1/2 L of liquid/cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.