Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Black, HDPE, PK500
- Mfr # B01472
- Zoro # G724146883
product price:Â
$
2,599.99
/pk of 500, $5.20/ea
Sold in multiples of 20Â pks for
$51,999.80
Free Shipping & Returns
Key Features
Overall Width
3 in
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Color
Black
Thickness
2.5 mil
Includes
Write-On Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01472
- Zoro #
- G724146883
- UPC #
- -
- Country of Origin
- United States
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Color
- Black
- Item
- Sampling Bag
- Includes
- Write-On Strip
- Style
- Light Sensitive Samples
- Closure Type
- Wire
- Capacity - English
- 4 fl oz
- Product Type
- Sampling Bag
- Material
- HDPE
- Capacity - Metric
- 118 mL
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Black
- Container Type
- Light Sensitive Samples
- Sensor Body Style
- Light Sensitive Samples
- Traction Material
- HDPE
Dimensions
- Overall Width
- 3 in
- Thickness
- 2.5 mil
- Overall Length
- 7.25 in
- Wire Rope Length
- 7.25 in
- Length
- 7.25 in
Description
Sampling Bag, Style Light Sensitive Samples, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.5 mil, Color Black, Material HDPE, Includes Write-On Strip, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.