Sampling Bag, Clear, HDPE, PK100
- Mfr # B01525
- Zoro # G924146522
product price:Â
$
577.99
/pk of 100, $5.78/ea
Sold in multiples of 2Â pks for
$1,155.98
Free Shipping & Returns
Key Features
Capacity - English
138 fl oz
Style
Filter Bag
Thickness
4 mil
Color
Clear
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01525
- Zoro #
- G924146522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 4 mil
- Overall Length
- 15 in
- Overall Width
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Sampling Bag
- Capacity - English
- 138 fl oz
- Style
- Filter Bag
- Color
- Clear
- Closure Type
- Wire
- Product Type
- Sampling Bag
- Capacity - Metric
- 4,081 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Includes
- Filter Bag
- Material
- HDPE
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Filter Bag
Description
Sampling Bag, Style Filter Bag, Sterile/Non-Sterile Sterile, Capacity - English 138 fl oz, Capacity - Metric 4,081 mL, Overall Length 15 in, Overall Width 15 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.