Sampling Bag, Clear, HDPE, PK100
- Mfr # B01601
- Zoro # G423958800
product price:Â
$
938.99
/pk of 100, $9.39/ea
Free Shipping & Returns
Key Features
Includes
Thiosulfate Tablet
Material
HDPE
Color
Clear
Style
Thio Dose Bag
Capacity - Metric
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01601
- Zoro #
- G423958800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Overall Width
- 6 in
- Thickness
- 3 mil
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Sampling Bag
- Includes
- Thiosulfate Tablet
- Material
- HDPE
- Color
- Clear
- Style
- Thio Dose Bag
- Capacity - Metric
- 500 mL
- Closure Type
- Wire
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Product Type
- Sampling Bag
- Capacity - English
- 17 fl oz
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Thio Dose Bag
Description
Sampling Bag, Container Type Thio Dose Bag, Sterile/Non-Sterile Sterile, Capacity - English 17 fl oz, Capacity - Metric 500 mL, Overall Length 9 in, Overall Width 6 in, Thickness 3 mil, Color Clear, Material HDPE, Includes Thiosulfate Tablet, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.