Sampling Bag, Clear, HDPE, PK100
- Mfr # B01603
- Zoro # G023958880
product price:Â
$
812.99
/pk of 100, $8.13/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Color
Clear
Material
HDPE
Overall Width
6 in
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01603
- Zoro #
- G023958880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 4 mil
- Overall Width
- 6 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Sampling Bag
- Color
- Clear
- Material
- HDPE
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Includes
- Thiosulfate Tablet
- Capacity - Metric
- 1,000 mL
- Style
- Thio Dose Bag
- Product Type
- Sampling Bag
- Capacity - English
- 34 fl oz
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Thio Dose Bag
Description
Sampling Bag, Container Type Thio Dose Bag, Sterile/Non-Sterile Sterile, Capacity - English 34 fl oz, Capacity - Metric 1,000 mL, Overall Length 15 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Thiosulfate Tablet, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.