Sampling Bag, Clear, HDPE, PK250
- Mfr # B01416
- Zoro # G124146698
product price:Â
$
721.99
/pk of 250, $2.89/ea
Sold in multiples of 2Â pks for
$1,443.98
Free Shipping & Returns
Key Features
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Style
Filter Bag
Closure Type
Wire
Overall Width
7.5 in
Product Type
Sampling Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01416
- Zoro #
- G124146698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7.5 in
- Thickness
- 4 mil
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Style
- Filter Bag
- Closure Type
- Wire
- Product Type
- Sampling Bag
- Material
- HDPE
- Includes
- Filter Bag
- Item
- Sampling Bag
- Color
- Clear
- Capacity - English
- 69 fl oz
- Capacity - Metric
- 2,041 mL
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Filter Bag
Description
Sampling Bag, Style Filter Bag, Sterile/Non-Sterile Sterile, Capacity - English 69 fl oz, Capacity - Metric 2,041 mL, Overall Length 15 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.