Sampling Bag, Clear, Polyethylene, PK100
- Mfr # B01423
- Zoro # G824146622
product price:Â
$
870.99
/pk of 100, $8.71/ea
Sold in multiples of 2Â pks for
$1,741.98
Free Shipping & Returns
Key Features
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Color
Clear
Material
Polyethylene
Includes
Hydrated Sponge, Speci-Sponge Bag, Speci-Sponge
Style
Hydrated Speci-Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01423
- Zoro #
- G824146622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Overall Width
- 4.5 in
- Thickness
- 2.5 mil
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Color
- Clear
- Material
- Polyethylene
- Includes
- Hydrated Sponge, Speci-Sponge Bag, Speci-Sponge
- Style
- Hydrated Speci-Sponge
- Product Type
- Environmental Surface Sampling
- Item
- Sampling Bag
- Capacity - Metric
- 532 mL
- Capacity - English
- 18 fl oz
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Hydrated Speci-Sponge
Description
Sampling Bag, Container Type Hydrated Speci-Sponge, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Hydrated Sponge, Speci-Sponge Bag, Speci-Sponge, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Environmental Surface Sampling, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.