Shop NALGENE

Economy Bottle, HDPE, 133 mm H, PK250

  • Mfr # 332089-0008
  • Zoro # G922576604

product price: 
$
398.99
/pk of 250, $1.60/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Mouth Size
Narrow
Closure Type
Screw-On
Capacity - English
8 fl oz
Graduated
No
Graduation Increments - Metric
250 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332089-0008
Zoro #
G922576604
UPC #
-
Country of Origin
United States
Closure Type
Screw-On
Item
Economy Bottle
Capacity - English
8 fl oz
Graduated
No
Graduation Increments - Metric
250 mL
Sterile/Non-Sterile
Non-Sterile
Includes Label
Yes
Numbers of Bottles Included
250
Closure Color
Colorless
Standards
21 CFR177.1520, ISO 13485:2016
Bottle Type
Economy
Closure Included
Yes
Clarity
Translucent
Nominal Capacity - Metric
250 mL
Body Material
HDPE
USP Specification
Type VI
Capacity - Metric
250 mL
Closure Material
Polypropylene
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Nominal Capacity - English
8 oz
Individually Wrapped
Not Individually Wrapped
Autoclavable
No
Shape
Round
Body Color
Natural
Basic Material
Plastic
Closure Liner Material
Unlined
Pre-Cleaned
None
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Height - Metric
133 mm
Overall Width - Metric
61 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
61 mm
Screw Closure Size
24 mm

Description

Diagnostic Bottle, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.