Sampling Bag, Clear, Polyurrethane, PK100
- Mfr # B01613
- Zoro # G023958712
product price:Â
$
338.99
/pk of 100, $3.39/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Style
Dry PolyProbe
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Product Type
Environmental Surface Sampling
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01613
- Zoro #
- G023958712
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling Bag
- Style
- Dry PolyProbe
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Product Type
- Environmental Surface Sampling
- Capacity - English
- 24 fl oz
- Color
- Clear
- Capacity - Metric
- 710 mL
- Includes
- Dry Sponge
- Material
- Polyurrethane
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- Polyurrethane
- Wire Color
- Clear
- Container Type
- Dry PolyProbe
- Sensor Body Style
- Dry PolyProbe
- Traction Material
- Polyurrethane
Dimensions
- Overall Width
- 6 in
- Overall Length
- 9 in
- Thickness
- 2.5 mil
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sampling Bag, Container Type Dry PolyProbe, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 2.5 mil, Color Clear, Material Polyurrethane, Includes Dry Sponge, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Environmental Surface Sampling, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.