Zoro Homepage

10,000 BTU Through the Wall Air Conditioner

  • Mfr # WHAT101-1BW

  • Zoro # G214385884


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
10000 BTU
Width
24.2 in
Height
20.3 in
Includes
Air Conditioner, Remote, Batteries, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAT101-1BW
Zoro #
G214385884
UPC #
840148726925
Country of Origin
China

Dimensions

Width
24.2 in
Height
20.3 in
Depth
20.3 in

Details

Voltage
115V
BtuH Cooling
10000 BTU
Includes
Air Conditioner, Remote, Batteries, Manual
Watts
980 W
Amps
11A
Air Flow Direction
8-way
CEER Rating
10.1
For Use With
Commercial, Residential
Features
Digital Display, Timer; Mesh Filter; 3 Cool Settings
Color
White
Standards
UL Listed
Fan-Only Speeds
3 Speeds

Description

Whirlpool takes comfort and caring to the next level. Whirlpools through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 10,000 BTU model quickly cools a room up to 450 square feet with up to 1.2 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool to help you care for your family and make your life easier.


  • • 10,000 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • Includes universal interior trim kit for existing standard wall sleeve (New wall sleeves sold separately)
  • • 5.9-ft. LCDI protected power cord with grounded 3-prong plug uses standard 115V electrical outlet
  • • Cools a room up to 450 sq. ft. with up to 1.2 pints per hour dehumidification
  • • On-board electronic control panel with digital display and 3 cooling speeds
  • • Remote control allows you to control the unit from across the room
  • • Operating modes include Cool, Dry, Fan, and Auto
  • • Eco function uses less energy for savings on your utility bill
  • • Sleep function gradually increases room temperature after being activated
  • • Programmable 24-hour timer controls operation on your schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.