Zoro Homepage

12,000 BTU Through the Wall Air Conditioner

  • Mfr # WHAT121-1BW

  • Zoro # G114385878


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
12000 BTU
Width
24.21 in
Height
20.28 in
Includes
Air Conditioner, Remote, Batteries, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAT121-1BW
Zoro #
G114385878
UPC #
840148726949
Country of Origin
China

Dimensions

Width
24.21 in
Height
20.28 in
Depth
20.28 in
Power Cord Length
4.9 ft

Details

Voltage
115V
BtuH Cooling
12000 BTU
Includes
Air Conditioner, Remote, Batteries, Manual
BtuH Heating
No Heat
Features
Digital Display, Timer; Mesh Filter
Standards
UL Listed
Sound Level dBA
56 dBA
For Use With
Commercial, Residential
Control Type
Remote Control
Color
White
Amps
11.5A
Fan-Only Speeds
3
Air Flow Direction
8-way

Description

Whirlpool takes comfort and caring to the next level. Whirlpools through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 12,000 BTU model quickly cools a room up to 550 square feet with up to 1.6 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool to help you care for your family and make your life easier.


  • • 12,000 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • Includes universal interior trim kit for existing standard wall sleeve (New wall sleeves sold separately)
  • • 5.9-ft. LCDI protected power cord with grounded 3-prong plug uses standard 115V electrical outlet
  • • Cools a room up to 550-sq. ft. with up to 1.6 pints per hour dehumidification
  • • On-board electronic control panel with digital display and full-function remote control makes operation easy
  • • Operating modes include Cool, Heat, Fan, Dry, and Auto
  • • 3 cooling speeds / 3 heating speeds / 3 fan speeds
  • • Eco function uses less energy for savings on your utility bill
  • • Sleep function gradually increases room temperature after being activated
  • • Programmable 24-hour timer controls operation on your schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.