Window Air Conditioner

  • Mfr # WHAW-181IN
  • Zoro # G122937854
product price: 
$
945.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

CEER Rating
14.4
Chassis Type
Slide Out
Amps
8 A
Height
16 15/16 in
Includes
Remote Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHAW-181IN
Zoro #
G122937854
UPC #
840148733640
Country of Origin
Indonesia
CEER Rating
14.4
Chassis Type
Slide Out
Amps
8 A
Includes
Remote Control
Duty Rating
Residential Grade
Number of Speeds
3
Remote Control Functions
Fan Speed
Sound Level
55 dBA
Weight
88.2 lb
Control Type
Electronic
Standards
Energy Star Approved
Air Flow Direction
Eight-Way
Seacoast Corrosion Protection
No Protection
Refrigerant Type
R-32
Dehumidification Rate
1.3 qt/hr
Cooling Capacity - Maximum
18,000 BTU
Compressor Technology
Variable Output (Inverter)
Operation Mode - HVAC
Cooling Only
Voltage
230V AC
Control Location
Handheld Remote
Airflow - Maximum
447 cfm
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Hz
60 Hz
Coverage Area - Maximum
1,000 sq ft
Includes Air Filter
Air Filter Included
Item
Window Air Conditioner
Watts
2,000 W
Airflow
315 cfm, 359 cfm, 447 cfm
Cool Air Discharge
Oscillating

Dimensions

Height
16 15/16 in
Width
25 3/8 in
Power Cord Length
6 ft
Min. Window Height
18 1/2 in
Depth
26 3/8 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews