Dryer High Limit Thermostat

  • Mfr # WP35001092

  • Zoro # G212993234


product price:  $43.39
/ea

Key Features

Height
1in
Length
2in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WP35001092
Zoro #
G212993234
UPC #
-
Country of Origin
United States

Dimensions

Height
1in
Length
2in

Description

The Dryer High Limit Thermostat includes a terminal extension arm and opens at approximately 260 degrees F L260-50F. The only difference between the high limit thermostat and the operating thermostat is their opening and closing temperatures. If your dryer won't heat, replacing this part may alleviate the issue. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the washing machine before installing this part. Helpful Tip: This a replacement part may look different than the original thermostat in your appliance, but will still install and operate the same.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer High Limit Thermostat. Tools Needed: Multi screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.