Shop WHIRLPOOL

Portable Air Conditioner, 28.125 in

  • Mfr # WHNP121AW
  • Zoro # G114012002

product price: 
$
485.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

BtuH Cooling
12000 BTU
Voltage
115V AC
Width
16 5/16 in
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Number of Speeds
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHNP121AW
Zoro #
G114012002
UPC #
840148728431
Country of Origin
Taiwan, Province of China
BtuH Cooling
12000 BTU
Voltage
115V AC
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Number of Speeds
3
Number of Cooling Speeds
3
Sound Level dBA
48 dBA
Amps
11.2 A
Control Type
Electronic
Watts
1,100 W
System Cooling Method
Air-Cooled Single-Hose
Coverage Area - Maximum
550 sq ft
Mobility
Wheels
Phase
Single
EER
7.22
Remote Control Functions
Full Function
Supply Air Flow
240 cfm
Item
Portable Air Conditioner
Duty Rating
Light Duty
Refrigerant Type
R-32
Smart Connectivity
No Connectivity
Includes Air Filter
Air Filter Included
Power Source
Plug-In
BtuH Cooling - DOE SACC
8,300 BtuH
NEMA Plug Configuration - HVAC
5-15P
Cooling Capacity - Maximum
12,000 BtuH
Exhaust Air Flow
240 cfm
Compressor Technology
Fixed Output (Standard)
Sound Level
49 dBA
Operation Mode - HVAC
Cooling Only
For Location
Indoor
Standards
UL/CUL

Dimensions

Width
16 5/16 in
Power Cord Length
6 ft
Air Filter Height
11 in
Height
28 1/8 in
Filter Depth
1/2 in
Depth
13 9/16 in
Air Filter Width
13 1/2 in

Description

The Whirlpool portable air conditioner allows for flexible placement within your home. Designed for cooling and dehumidifying a room up to 550 square feet with up to 85 pints per day dehumidification. This portable air conditioner features easy to use digital on-board electronic controls with 3 speeds and a 24-hour timer. The temperature is displayed on the unit so you can adjust the thermostat as needed. The convenient auto restart function resumes operating at its previous settings when power is restored after an outage. Easy-rolling caster wheels allow you to conveniently move the unit from room to room, providing cool air when and where you need it most. Easily customize your comfort from across the room with the unit's convenient remote control. With the included window exhaust kit, it only takes a few minutes to uninstall and reinstall. At Whirlpool, we take comfort and caring to the next level.


  • • 12,000 BTU ASHRAE (8,300 BTU SACC) portable air conditioner
  • • Cools a room up to 550 sq. ft. with up to 85 pints per day dehumidification
  • • Electronic touch controls
  • • Cooling, fan, and dehumidification modes
  • • Power failure auto restart
  • • 24-Hour timer
  • • Temperature display on the unit
  • • Adjustable thermostat controls
  • • Wireless remote control
  • • Auto-air swing louver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.