Shop WHIRLPOOL

Portable Air Conditioner, 28.125 in

  • Mfr # WHNP141HAW
  • Zoro # G214011998

product price: 
$
600.47
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
14000 BTU
Voltage
115V
Width
16.32 in
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Number of Speeds
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHNP141HAW
Zoro #
G214011998
UPC #
840148728455
Country of Origin
Taiwan, Province of China
BtuH Cooling
14000 BTU
Voltage
115V
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Number of Speeds
3
Sound Level dBA
49 dBA
Control Type
Remote Control
Number of Cooling Speeds
3
Amps
11.9 A

Dimensions

Width
16.32 in
Power Cord Length
4 ft.9 ft

Description

The Whirlpool portable air conditioner allows for flexible placement within your home. A supplemental heater in this unit allows you to easily transition from summer heatwaves to chilly fall nights. Designed for cooling and dehumidifying a room up to 700 square feet with up to 108 pints per day dehumidification. This portable air conditioner features easy to use digital on-board electronic controls with 3 speeds and a 24-hour timer. The temperature is displayed on the unit so you can adjust the thermostat as needed. The convenient auto restart function resumes operating at its previous settings when power is restored after an outage. Easy-rolling caster wheels allow you to conveniently move the unit from room to room, providing cool air when and where you need it most. With the included window exhaust kit, it only takes a few minutes to uninstall and reinstall. At Whirlpool, we take comfort and caring to the next level.


  • • 14,000 BTU ASHRAE (10,000 BTU SACC) portable air conditioner
  • • 10,000 BTU supplemental heat
  • • Cools a room up to 700 sq. ft. with up to 108 pints per day dehumidification
  • • Electronic touch controls
  • • Cooling, heating, fan, and dehumidification modes
  • • Power failure auto restart
  • • 24-Hour timer
  • • Temperature display on the unit
  • • Adjustable thermostat controls
  • • Wireless remote control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.