Range / Wall Oven Bake Element
- Mfr # WP74003020
- Zoro # G712991556
product price:Â
$
94.79
/ea
Key Features
Height
3.4251in
Length
20.9842in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP74003020
- Zoro #
- G712991556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.4251in
- Length
- 20.9842in
Description
This Range Lower Bake Element is replacement part that provides constant heat from the lower oven when cooking. If your oven does not bake properly, there may be a burned-out section of the element. The element is fastened into the back of the oven by Phillips screws. When removing the old element and disconnecting the wires, make sure you don't allow the wires to fall back into the oven wall. Specifications: Female spade connections. 16 L x 19 W, terminal depth is 3 making the total length 19 Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Lower Bake Element. Tools Needed: Multi screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.