Shop WHIRLPOOL
See all product information
Create Account
Stove Surface Burner Element
- Mfr # WP9761346
- Zoro # G812994921
product price:Â
$
61.39
/ea
Key Features
Height
6.0629in
Length
9.7637in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP9761346
- Zoro #
- G812994921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.0629in
- Length
- 9.7637in
Description
The Electric Range Coil Surface Element is a 8 D, 5-turn delta base heating element with looped terminal ends. This element features easy-to-install inplug inin style terminals and is compatible with many electric oven makes and models. If your stove's burner no longer heats up, you may alleviate the issue by replacing this part. Elements are sold separately. Installing this part will require no tools, disassembly or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Recommended Items: If the range's terminals are corroded, you can replace them with the Element Receptacle and Wire Kit item 330031. For the 6 Coil Surface Element, order item WPW10345407.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Coil Surface Element. No tools required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.