Zoro Homepage

Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # WHAW-101IN

  • Zoro # G713780258


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
20 11/16 in
Height
13 3/8 in
Includes
Installation Hardware
Depth
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAW-101IN
Zoro #
G713780258
UPC #
840148731042
Country of Origin
Indonesia

Dimensions

Width
20 11/16 in
Height
13 3/8 in
Depth
19 1/4 in
Min. Window Height
14 1/2 in
Min. Window Width
25 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware
Phase
Single
For Use With
Window Installation Only
Number of Speeds
3
CEER Rating
15.0
NEMA Plug Configuration - HVAC
5-15P
Refrigerant Type
R-32
Chassis Type
Fixed
Duty Rating
Residential Grade
Fits Window Type
Double Hung
Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Remote Control Functions
Full Function
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
10,000 BtuH
Coverage Area - Maximum
450 sq ft
Coverage Area - Minimum
400 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.