Shop WHIRLPOOL

Window Air Conditioner

  • Mfr # WHAW-121IN

  • Zoro # G522937577


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Remote Control Functions
Fan Speed
CEER Rating
15.0
Watts
1,190 W
Standards
Energy Star Approved
Width
20 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW-121IN
Zoro #
G522937577
UPC #
840148731059
Country of Origin
Indonesia

Dimensions

Width
20 11/16 in
Power Cord Length
4 1/2 ft
Height
13 3/8 in
Min. Window Height
18 1/2 in
Depth
19 1/4 in

Details

Remote Control Functions
Fan Speed
CEER Rating
15.0
Watts
1,190 W
Standards
Energy Star Approved
Dehumidification Rate
0.875 qt/hr
Includes Filtration
Air Filtering
Amps
10.3 A
Chassis Type
Slide Out
Cool Air Discharge
Oscillating
Cooling Capacity - Maximum
12,000 BTU
Seacoast Corrosion Protection
No Protection
Hz
60 Hz
Duty Rating
Residential Grade
Weight
57.8 lb
Refrigerant Type
R-32
Operation Mode - HVAC
Cooling Only
Sound Level
59 dBA
Control Location
Handheld Remote
Programming Capability
24 hr On/Off Timer
Airflow - Maximum
265 cfm
Number of Speeds
3
Includes Air Filter
Air Filter Included
Voltage
115V AC
Includes
Remote Control
Air Flow Direction
Eight-Way
Item
Window Air Conditioner
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
550 sq ft
Airflow
147 cfm, 195 cfm, 265 cfm
Control Type
Electronic

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.