Shop WHIRLPOOL

Window Air Conditioner

  • Mfr # WHAW-241IN

  • Zoro # G122937625


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control
Weight
92.6 lb
Number of Speeds
3
Width
25 3/8 in
Seacoast Corrosion Protection
No Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW-241IN
Zoro #
G122937625
UPC #
840148733657
Country of Origin
Indonesia

Dimensions

Width
25 3/8 in
Depth
26 3/8 in
Height
16 15/16 in
Min. Window Height
18 1/2 in
Power Cord Length
4 1/2 ft

Details

Includes
Remote Control
Weight
92.6 lb
Number of Speeds
3
Seacoast Corrosion Protection
No Protection
Includes Filtration
Air Filtering
Refrigerant Type
R-32
Remote Control Functions
Fan Speed
Item
Window Air Conditioner
Control Location
Handheld Remote
Hz
60 Hz
Compressor Technology
Variable Output (Inverter)
Programming Capability
24 hr On/Off Timer
Control Type
Electronic
Cooling Capacity - Maximum
24,000 BTU
Chassis Type
Slide Out
Sound Level
57 dBA
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
1,500 sq ft
Amps
13.5 A
Operation Mode - HVAC
Cooling Only
Duty Rating
Residential Grade
Standards
Energy Star Approved
CEER Rating
12.7
Cool Air Discharge
Oscillating
Voltage
230V AC
Watts
2,850 W
Air Flow Direction
Eight-Way
Airflow - Maximum
470 cfm
Airflow
316 cfm, 359 cfm, 470 cfm
Dehumidification Rate
1.55 qt/hr

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.