Shop WHIRLPOOL
See all product information
Create Account
Window Air Conditioner
Mfr # WHHW081AW
Zoro # G522937638
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Control Type
Electronic
Seacoast Corrosion Protection
No Protection
Operation Mode - HVAC
Cooling/Heating
Power Cord Length
4 7/8 ft
Coverage Area - Maximum
350 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHHW081AW
- Zoro #
- G522937638
- UPC #
- 840148734111
- Country of Origin
- Indonesia
Dimensions
- Power Cord Length
- 4 7/8 ft
- Width
- 24 in
- Height
- 15 3/16 in
- Min. Window Height
- 19 1/2 in
- Depth
- 19 3/4 in
Details
- Control Type
- Electronic
- Seacoast Corrosion Protection
- No Protection
- Operation Mode - HVAC
- Cooling/Heating
- Coverage Area - Maximum
- 350 sq ft
- Duty Rating
- Residential Grade
- Includes
- Window Mounting Kit
- Heating Method
- Electric Heat
- Remote Control Functions
- Fan Speed
- Item
- Window Air Conditioner
- Chassis Type
- Slide Out
- Voltage
- 115V AC
- Heating Capacity - Electric
- 4,000 BTU
- Refrigerant Type
- R-32
- Compressor Technology
- Fixed Output (Standard)
- Cooling Capacity - Maximum
- 8,000 BTU
Description
Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 4,000 BTU, CEER Rating 10.9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.