Window Air Conditioner

  • Mfr # WHAW242CW
  • Zoro # G722937698
product price: 
$
1,046.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Cord Length
4 7/8 ft
Sound Level
62 dBA
EER
10.4
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
1,500 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW242CW
Zoro #
G722937698
UPC #
840148715349
Country of Origin
Indonesia

Dimensions

Power Cord Length
4 7/8 ft
Depth
26 3/8 in
Height
18 11/16 in
Min. Window Height
19 1/2 in
Width
26 13/16 in

Details

Sound Level
62 dBA
EER
10.4
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
1,500 sq ft
Airflow - Maximum
447 cfm
Includes
Window Mounting Kit
Operation Mode - HVAC
Cooling Only
Standards
Energy Star Approved
Control Location
Handheld Remote
Watts
2,308 W
Programming Capability
24 hr On/Off Timer
Includes Filtration
Air Filtering
Hz
60 Hz
Amps
11 A
Weight
130.1 lb
Air Flow Direction
Eight-Way
Refrigerant Type
R-32
Number of Speeds
3
Remote Control Functions
Fan Speed
Compressor Technology
Fixed Output (Standard)
Airflow
388 cfm, 418 cfm, 447 cfm
Chassis Type
Slide Out
Seacoast Corrosion Protection
No Protection
Duty Rating
Residential Grade
Control Type
Electronic
Cooling Capacity - Maximum
24,000 BTU
Dehumidification Rate
3.255 qt/hr
Item
Window Air Conditioner
Voltage
230V AC

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 10.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews