Shop WHIRLPOOL
See all product information
Create Account
WP8273103 Whirlpool Control Knob Black
- Mfr # WP8273103
- Zoro # G012992482
product price:Â
$
14.95
/ea
Key Features
Height
1.811in
Length
2.559in
Fits Brand
Whirlpool, Estate, Amana, Roper
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP8273103
- Zoro #
- G012992482
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Whirlpool, Estate, Amana, Roper
- For Use With
- Range Parts
- Item
- Black Control Knob
Dimensions
- Height
- 1.811in
- Length
- 2.559in
Description
This Range Burner Control Knob is the black model and measures about 2" diameter. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the oven before installing this part. Part Specification This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications This product is a replacement part Package contains (1) Range Burner Control Knob No tools required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.