Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10195494 Whirlpool Dishwasher Basket Ware

  • Mfr # WPW10195494

  • Zoro # G412993263


product price: $51.11
/ea

Key Features

Length
10.5in
Height
20.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10195494
Zoro #
G412993263
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5in
Height
20.88in

Description

This Dishwasher Silverware Basket, Grey is a mesh receptacle that sits in your appliance's lower dishrack to hold smaller items like lids and silverware during the cleaning cycle. The basket measures approximately 20 x 10-1/2 x 4-1/4. Installing this basket will require no tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Silverware Basket, Grey. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.