Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10283356 Whirlpool Washer Tub Baffle

  • Mfr # WPW10283356

  • Zoro # G412990644


product price: $58.99
/ea

Key Features

Height
2.5in
Length
13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10283356
Zoro #
G412990644
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5in
Length
13in

Description

The Front Load Washer Drum Baffle attaches to the inside of the washer's tub and helps tumble clothing during the washing cycle. If the mounts of your appliance's current baffle become broken or damaged causing the part to detach from the drum, you'll need to replace the entire piece with this part. The baffle measures approx. 13 L x 2 W. Installing this part will not require tools, disassembly or repair experience. To replace the baffle, simply use the attached hooks that slide onto the basket.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Drum Baffle. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.